Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113187
  • Mfr #: R10P7/32

$1.52 /ea

Order in multiples of 6

  • Drill Bit Finish: Bright
  • Drill Bit Point Angle: 118 Degrees
  • Item: HSS Jobber Drill,Bright,118 deg.,7/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P7/32 Specifications

  • Zoro #: G0113187
  • Mfr #: R10P7/32
Drill Bit Finish: Bright Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Bright,118 deg.,7/32" Material: High Speed Steel
Shank Dia.: 7/32" Drill Bit Size: 7/32"
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,7/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P7/32