Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
QC21PM HSS BRT 135D JL Drill Jobber 15.50 mm (Discontinued)
Mfr # QC21PM15.5
Zoro # G0108442
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel