Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
QC21P HSS BRT QC 135D JL Drill 21/64 inch (Discontinued)
Mfr # QC21P21/64
Zoro # G0108138
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel