Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
2A HSS BRT 118D JL Drill Jobber DIN 338 2.35 mm (Discontinued)
Mfr # 2A2.35
Zoro # G0090102
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.35mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt