Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

39/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108147
  • Mfr #: QC21P39/64

$35.60

  • Drill Bit Finish: Bright
  • Drill Bit Point Angle: 135 Degrees
  • Item: HSS Jobber Drill,Bright,39/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #QC21P39/64 Specifications

  • Zoro #: G0108147
  • Mfr #: QC21P39/64
Drill Bit Finish: Bright Drill Bit Point Angle: 135 Degrees
Item: HSS Jobber Drill,Bright,39/64" Drill Bit Grouping: Drill Bit
Coolant Through: No Shank Dia.: 39/64"
Drill Bit Material: High Speed Steel Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Point Type: Self Centering Split Point
Cutting Direction: Right Hand Drill Bit Size: 39/64"
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist QC21P jobber drill bit is a parabolic flute design, 135-degree radius, split-point, round shank drill bit made of HSS with an uncoated (bright) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. The QC21P series has a wide land parabolic flute design that enhances chip (also called swarf) formation and evacuation. Coolant has a better flow to the drill point for heat dissipation, and higher speeds and feeds for increased productivity. It is recommended to use a constant heavy feed rate while drilling. This design has a reinforced web which provides increased drill strength and rigidity, and straighter closer tolerance holes. The uncoated finish helps keep costs down, yet provides acceptable performance in most situations. The finish helps increase chip flow in soft materials. and away from the cutting edge. They are made to ANSI industry standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21P39/64