Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.00mm HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108460
  • Mfr #: QC21PM3.0

$3.31 /ea

Order in multiples of 12

  • Shank Dia.: 3mm
  • Drill Bit Finish: Bright
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #QC21PM3.0 Specifications

  • Zoro #: G0108460
  • Mfr #: QC21PM3.0
Shank Dia.: 3mm Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Item: HSS Jobber Drill,Bright,3mm
Coolant Through: No Drill Bit Dimension Type: Metric
Point Type: Self Centering Split Point Drill Bit Point Angle: 135 Degrees
Drill Bit Size: 3.00mm Material: High Speed Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist QC21PM jobber drill bit is a parabolic flute design, 135-degree radius split point, round shank drill bit made of HSS with an uncoated (bright) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. The QC21PM series has a wide land parabolic flute design that enhances chip (also called swarf) formation and evacuation. Coolant has a better flow to the drill point for heat dissipation, and can be used at higher speeds and feeds for increased productivity. It is recommended to use a constant heavy feed rate while drilling. This design has a reinforced web which provides increased drill strength and rigidity, and straighter closer tolerance holes. The uncoated finish helps keep costs down, yet provides acceptable performance in most situations. The finish helps increase chip flow in soft materials. and away from the cutting edge. They are made to ANSI industry standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PM3.0