Precision Twist Drill

2A HSS BRT 118D JL Drill Jobber DIN 338 5.50 mm


$2.05
/ea
Sold in multiples of 12 for $24.60

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size #14
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Cobalt
See all product information