Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.00mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0090288
  • Mfr #: 2A5.0

$1.73 /ea

Order in multiples of 5

  • Shank Dia.: 5mm
  • Drill Bit Dimension Type: Metric
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #2A5.0 Specifications

  • Zoro #: G0090288
  • Mfr #: 2A5.0
Shank Dia.: 5mm Drill Bit Dimension Type: Metric
Coolant Through: No Drill Bit Material: Cobalt
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Drill Bit Size: 5.00mm Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Bright,5mm Cutting Direction: Right Hand
Material: Cobalt Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist 2A jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with an uncoated finish. It is suitable for drilling to a depth up to four times the diameter of the drill. It is used for handheld or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The 2A series has a type N flute form, with a regular (21- to 34-degree) helix angle, and performs best when drilling into steel or cast iron. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe. They are made to DIN 338 industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A5.0