Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
8.40mm Cobalt 118 Deg. Jobber Length Drill Bit, Drill Bit Size: #29 (Discontinued)
Mfr # 2A8.4
Zoro # G0090653
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size #29
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt