Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101969
  • Mfr #: D444G

$26.64

  • Drill Bit Finish: Bright
  • Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D444G Specifications

  • Zoro #: G0101969
  • Mfr #: D444G
Drill Bit Finish: Bright Material: High Speed Steel
Drill Bit Grouping: Drill Bit Shank Dia.: 0.2610"
Drill Bit Dimension Type: Letter Coolant Through: No
Drill Bit Size: G Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Bright,Carbide Tipped,G Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS HM Bright 118°Jobber Drill - Carbide Tipped Jobber Precision Twist DrillG

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D444G