Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#35 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108661
  • Mfr #: QC21PN35

$2.38 /ea

Order in multiples of 12

  • Item: HSS Jobber Drill,Bright,N35
  • Drill Bit Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #QC21PN35 Specifications

  • Zoro #: G0108661
  • Mfr #: QC21PN35
Item: HSS Jobber Drill,Bright,N35 Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Bright Drill Bit Size: #35
Point Type: Self Centering Split Point Drill Bit Dimension Type: Wire
Material: High Speed Steel Cutting Direction: Right Hand
Coolant Through: No Shank Dia.: 0.1100"
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,N35

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PN35