Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#36 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108941
  • Mfr #: QC21PN36

$2.87 /ea

Order in multiples of 12

  • Cutting Direction: Right Hand
  • Point Type: Self Centering Split Point
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #QC21PN36 Specifications

  • Zoro #: G0108941
  • Mfr #: QC21PN36
Cutting Direction: Right Hand Point Type: Self Centering Split Point
Material: High Speed Steel Drill Bit Material: High Speed Steel
Shank Dia.: 0.1065" Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Bright Item: HSS Jobber Drill,Bright,N36
Drill Bit Grouping: Drill Bit Drill Bit Size: #36
Drill Bit Dimension Type: Wire Coolant Through: No
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,N36

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PN36