Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114149
  • Mfr #: R15PC

$2.08 /ea

Order in multiples of 4

  • Coolant Through: No
  • Drill Bit Finish: Bright
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R15PC Specifications

  • Zoro #: G0114149
  • Mfr #: R15PC
Coolant Through: No Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Shank Dia.: 0.2420"
Drill Bit Point Angle: 118 Degrees Drill Bit Size: C
Material: High Speed Steel Item: HSS Jobber Drill,Bright,PC
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Dimension Type: Letter Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R15P jobber drill bit is a conventional point, general-purpose, round shank drill bit made of HSS with an uncoated (bright) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The R15P series has a type N flute form, with a regular helix (21- to 34-degree) angle have best performance drilling into steel or cast iron. The uncoated finish helps keep costs down, yet provides acceptable performance in most situations. The finish helps increase chip flow in soft materials. and away from the cutting edge. They are made to ANSI (fractional sizing) industry standards, which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15PC