Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114167
  • Mfr #: R15PG

$2.48 /ea

Order in multiples of 4

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15PG Specifications

  • Zoro #: G0114167
  • Mfr #: R15PG
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Drill Bit Size: G
Material: High Speed Steel Drill Bit Dimension Type: Letter
Drill Bit Finish: Bright Drill Bit Material: High Speed Steel
Coolant Through: No Item: HSS Jobber Drill,Bright,PG
Shank Dia.: 0.2610" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,PG

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15PG