Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114359
  • Mfr #: R15PW

$4.68 /ea

Order in multiples of 2

  • Material: High Speed Steel
  • Cutting Direction: Right Hand
  • Item: HSS Jobber Drill,Bright,PW
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15PW Specifications

  • Zoro #: G0114359
  • Mfr #: R15PW
Material: High Speed Steel Cutting Direction: Right Hand
Item: HSS Jobber Drill,Bright,PW Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.3860" Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Finish: Bright Drill Bit Dimension Type: Letter
Drill Bit Size: W Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,PW

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15PW