Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114340
  • Mfr #: R15PY

$6.30 /ea

Order in multiples of 2

  • Item: HSS Jobber Drill,Bright,PY
  • Drill Bit Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15PY Specifications

  • Zoro #: G0114340
  • Mfr #: R15PY
Item: HSS Jobber Drill,Bright,PY Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Letter Coolant Through: No
Drill Bit Size: Y Cutting Direction: Right Hand
Drill Bit Finish: Bright Shank Dia.: 0.4040"
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,PY

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15PY