Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Jobber Drill Set, Bright, 118 deg.

  • Zoro #: G0099318
  • Mfr #: C15R10PSET

$44.65

  • Number of Pieces: 15
  • Item: HSS Jobber Drill Set,Bright,118 deg.
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C15R10PSET Specifications

  • Zoro #: G0099318
  • Mfr #: C15R10PSET
Number of Pieces: 15 Item: HSS Jobber Drill Set,Bright,118 deg.
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit Set
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Shank Dia.: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2" Drill Bit Finish: Bright
Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

This Precision Twist C15R10P jobber length drill bit set contains 15 high-speed steel drill bits, including inch sizes 1/16" through 1/2" in 1/32" increments, with an uncoated (bright) finish and a 118-degree conventional point for use in general-purpose applications on a range of materials, especially soft metals. High-speed steel (HSS) provides hardness for wear resistance, and the uncoated (bright) finish provides an untreated surface. These jobber length drill bits have a drilling depth up to four times their diameter. The round shank accommodates most drill chucks. The set comes in a metal index case with labeled compartments for identification and organization. Drill bits conform to American National Standards Institute (ANSI) standards.Drill bits are cutting tools used to make holes in a range of materials using machines such as handheld portable drills, machining centers, and lathes. Drill bits come in a variety of lengths and types, the most common of which is the twist drill bit. The round, twisted shaft of the twist drill bit typically has two cutting edges and flutes. The helical twist of the flutes brings chips up and away from the cutting edges and allows for coolant to reach the cutting edges. Jobber length twist drill bits, the most common length of twist drill bit, offer a good compromise of length and reach to work with the widest range of materials and applications. Mechanic's length twist drill bits (also called maintenance length) are a little shorter than jobber length and less prone to deflection when drilling. Short length twist drill bits (also called stub or screw-machine length) are the shortest and stiffest twist drill bits, helping to reduce the chance of deflection or breakage when drilling. Reduced shank drill bits (also called Silver and Deming drill bits) have a shank that is smaller in diameter than its shaft, permitting drilling machines with either a 1/2" or 3/4" drill chuck to create large holes. Long length twist drill bits (also called taper length) are a little longer than jobber length, allowing for deeper holes and longer reach. Extra long twist drill bits (also called extension) are longer than long length twist drill bits for greater reach or for drilling deeper holes.What’s in the Box?
  • 15 drill bits, inch sizes 1/16" through 1/2" in 1/32" increments
  • Metal case

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C15R10PSET