Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Jobber Drill Set, Steam Oxide

  • Zoro #: G0099421
  • Mfr #: C26R15SET

$87.50

  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Letter
  • Drill Bit Finish: Steam Oxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C26R15SET Specifications

  • Zoro #: G0099421
  • Mfr #: C26R15SET
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Letter
Drill Bit Finish: Steam Oxide Shank Dia.: 0.2340"; 0.2380"; 0.2420"; 0.2460"; 0.2500"; 0.2570"; 0.2610"; 0.2660"; 0.2720"; 0.2770"; 0.2810"; 0.2900"; 0.2950"; 0.3020"; 0.3160"; 0.3230"; 0.3320"; 0.3390"; 0.3480"; 0.3580"; 0.3680"; 0.3770"; 0.3860"; 0.3970"; 0.4040"; 0.4130"
Cutting Direction: Right Hand Item: HSS Jobber Drill Set,Steam Oxide
Drill Bit Size: A; B; C; D; E; F; G; H; I; J; K; L; M; N; O; P; Q; R; S; T; U; V; W; X; Y; Z Drill Bit Grouping: Drill Bit Set
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide 118°Jobber Drill Set Jobber ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C26R15SET