Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Jobber Drill Set, Steam Oxide

  • Zoro #: G0099473
  • Mfr #: C33R56SET

$1,040.40

  • Item: HSS Jobber Drill Set,Steam Oxide
  • Drill Bit Grouping: Drill Bit Set
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C33R56SET Specifications

  • Zoro #: G0099473
  • Mfr #: C33R56SET
Item: HSS Jobber Drill Set,Steam Oxide Drill Bit Grouping: Drill Bit Set
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Drill Bit Finish: Steam Oxide Drill Bit Size: 1/2"; 33/64"; 17/32"; 35/64"; 9/16"; 37/64"; 19/32"; 39/64"; 5/8"; 41/64"; 21/32"; 43/64"; 11/16"; 45/64"; 23/32"; 47/64"; 3/4"; 49/64"; 25/32"; 51/64"; 13/16"; 53/64"; 27/32"; 55/64"; 7/8"; 57/64"; 29/32"; 59/64"; 15/16"; 61/64"; 31/32"; 63/64"; 1"
Cutting Direction: Right Hand Shank Dia.: 1/2"
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide 118°Reduced Shank Drill Set Jobber ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C33R56SET