Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Jobber Drill Set, Steam Oxide

  • Zoro #: G0099351
  • Mfr #: C502ABSET

$123.94

  • Drill Bit Grouping: Drill Bit Set
  • Drill Bit Material: High Speed Steel
  • Item: HSS Jobber Drill Set,Steam Oxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C502ABSET Specifications

  • Zoro #: G0099351
  • Mfr #: C502ABSET
Drill Bit Grouping: Drill Bit Set Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill Set,Steam Oxide Drill Bit Dimension Type: Metric
Shank Dia.: 1mm; 1.1mm; 1.2mm; 1.3mm; 1.4mm; 1.5mm; 1.6mm; 1.7mm; 1.8mm; 1.9mm; 2mm; 2.1mm; 2.2mm; 2.3mm; 2.4mm; 2.5mm; 2.6mm; 2.7mm; 2.8mm; 2.9mm; 3mm; 3.1mm; 3.2mm; 3.3mm; 3.4mm; 3.5mm; 3.6mm; 3.7mm; 3.8mm; 3.9mm; 4mm; 4.1mm; 4.2mm; 4.3mm; 4.4mm; 4.5mm; 4.6mm; 4.7mm; 4.8mm; 4.9mm; 5mm; 5.1mm; 5.2mm; 5.3mm; 5.4mm; 5.5mm; 5.6mm; 5.7mm; 5.8mm; 5.9mm Drill Bit Finish: Steam Oxide
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Drill Bit Size: 1.00mm; 1.10mm; 1.20mm; 1.30mm; 1.40mm; 1.50mm; 1.60mm; 1.70mm; 1.80mm; 1.90mm; 2.00mm; 2.10mm; 2.20mm; 2.30mm; 2.40mm; 2.50mm; 2.60mm; 2.70mm; 2.80mm; 2.90mm; 3.00mm; 3.10mm; 3.20mm; 3.30mm; 3.40mm; 3.50mm; 3.60mm; 3.70mm; 3.80mm; 3.90mm; 4.00mm; 4.10mm; 4.20mm; 4.30mm; 4.40mm; 4.50mm; 4.60mm; 4.70mm; 4.80mm; 4.90mm; 5.00mm; 5.10mm; 5.20mm; 5.30mm; 5.40mm; 5.50mm; 5.60mm; 5.70mm; 5.80mm; 5.90mm Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide 118°Jobber Drill Set DIN 338

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C502ABSET