Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Jobber Drill Set, Steam Oxide, Drill Bit Size: #3

  • Zoro #: G0099552
  • Mfr #: C60R18SET
$70.95
  • Shank Dia.: 0.2280"; 0.2210"; 0.2130"; 0.2090"; 0.2055"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935"; 0.1910"; 0.1890"; 0.1850"; 0.1820"; 0.1800"; 0.1770"; 0.1730"; 0.1695"; 0.1660"; 0.1610"; 0.1590"; 0.1570"; 0.1540"; 0.1520"; 0.1495"; 0.1470"; 0.1440"; 0.1405"; 0.1360"; 0.1285"; 0.1200"; 0.1160"; 0.1130"; 0.1110"; 0.1100"; 0.1065"; 0.1040"; 0.1015"; 0.0995"; 0.0980"; 0.0960"; 0.0935"; 0.0890"; 0.0860"; 0.0820"; 0.0810"; 0.0785"; 0.0760"; 0.0730"; 0.0700"; 0.0670"; 0.0635"; 0.0595"; 0.0550"; 0.0520"; 0.0465"; 0.0430"; 0.0420"; 0.0410"; 0.0400"
  • Item: HSS Jobber Drill Set,Steam Oxide
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #C60R18SET Specifications

  • Zoro #: G0099552
  • Mfr #: C60R18SET
Shank Dia.: 0.2280"; 0.2210"; 0.2130"; 0.2090"; 0.2055"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935"; 0.1910"; 0.1890"; 0.1850"; 0.1820"; 0.1800"; 0.1770"; 0.1730"; 0.1695"; 0.1660"; 0.1610"; 0.1590"; 0.1570"; 0.1540"; 0.1520"; 0.1495"; 0.1470"; 0.1440"; 0.1405"; 0.1360"; 0.1285"; 0.1200"; 0.1160"; 0.1130"; 0.1110"; 0.1100"; 0.1065"; 0.1040"; 0.1015"; 0.0995"; 0.0980"; 0.0960"; 0.0935"; 0.0890"; 0.0860"; 0.0820"; 0.0810"; 0.0785"; 0.0760"; 0.0730"; 0.0700"; 0.0670"; 0.0635"; 0.0595"; 0.0550"; 0.0520"; 0.0465"; 0.0430"; 0.0420"; 0.0410"; 0.0400" Item: HSS Jobber Drill Set,Steam Oxide
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Set Number of Pieces: 60
Drill Bit Finish: Steam Oxide Drill Bit Dimension Type: Wire
Drill Bit Size: #3 Drill Bit Material: High Speed Steel
Material: High Speed Steel Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill Set,Steam Oxide, Drill Bit Size #3, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C60R18SET