Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/4" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0087810
  • Mfr #: 2091.1/4

$99.29

Details
  • Cutting Direction: Right Hand
  • Item: HSS Jobber Drill,Steam Oxide,1-1/4"
  • Coolant Through: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2091.1/4 Specifications

  • Zoro #: G0087810
  • Mfr #: 2091.1/4
Cutting Direction: Right Hand Item: HSS Jobber Drill,Steam Oxide,1-1/4"
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Size: 1-1/4" Drill Bit Finish: Steam Oxide
Country of Origin (subject to change): Brazil

Description

Jobber drill bits have flutes that are 8-12 times the diameter of the drill bit. Product specs for this HSS Jobber Drill,Steam Oxide,1-1/4" include the following: DRILL BIT SIZE: 1-1/4", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2091.1/4