Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124929
  • Mfr #: S2091.1/8

$94.75

  • Coolant Through: No
  • Drill Bit Dimension Type: Fractional Inch
  • Material: High Speed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #S2091.1/8 Specifications

  • Zoro #: G0124929
  • Mfr #: S2091.1/8
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Size: 1-1/8" Item: HSS Jobber Drill,Steam Oxide,1-1/8"
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist S209 drill bit is a long-length, black oxide coated, small Morse taper shank drill bit. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The longer length offers more flexibility in thicker materials or harder to reach locations. The S209 series has a type N flute form, with a regular helix angle of 21 to 34 degrees and a conventional point design that is the most commonly accepted standard for drilling holes in a variety of material, such as metal, wood, and synthetics, with best performance in steel and cast iron. Black oxide improves lubricity, resists corrosion, and will not chip or flake off. Black oxide also helps to prevent buildup and welding of material on the tap’s cutting edge when working with iron and steel. The Morse taper is a shank that is tapered from one end to another. The taper of the tool fits into the taper of the toolholder. The friction between the surfaces provides a secure holding systems and accurate placement of the tool. A drift pin is knocked into the slot at the tang to remove the tool. and away from the cutting edge. They are made to ANSI (fractional sizing) industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #S2091.1/8