Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
1-31/32" HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # S2091.31/32
Zoro # G0124822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #13
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel