Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-35/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124840
  • Mfr #: S2091.35/64
$254.94
  • Item: HSS Jobber Drill,Steam Oxide,1-35/64"
  • Drill Bit Material: High Speed Steel
  • Coolant Through: No
See full product details
This item ships free.

Precision Twist Drill #S2091.35/64 Specifications

  • Zoro #: G0124840
  • Mfr #: S2091.35/64
Item: HSS Jobber Drill,Steam Oxide,1-35/64" Drill Bit Material: High Speed Steel
Coolant Through: No Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 1-35/64" Cutting Direction: Right Hand
Number of Pieces: 1 Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1-35/64 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #S2091.35/64