Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
1-7/64" HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 2091.7/64
Zoro # G0088151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #38
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel