Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-9/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0125157
  • Mfr #: S2091.9/16
$224.99
  • Drill Bit Finish: Steam Oxide
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
See full product details
This item ships free.

Precision Twist Drill #S2091.9/16 Specifications

  • Zoro #: G0125157
  • Mfr #: S2091.9/16
Drill Bit Finish: Steam Oxide Drill Bit Grouping: Drill Bit
Coolant Through: No Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Item: HSS Jobber Drill,Steam Oxide,1-9/16"
Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: #16 Drill Bit Point Angle: 118 Degrees
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1-9/16 In., Drill Bit Size #16, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #S2091.9/16