Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0111918
  • Mfr #: R10B1/16

$1.22 /ea

Order in multiples of 7

  • Drill Bit Finish: Steam Oxide
  • Drill Bit Size: 1/16"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10B1/16 Specifications

  • Zoro #: G0111918
  • Mfr #: R10B1/16
Drill Bit Finish: Steam Oxide Drill Bit Size: 1/16"
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Item: HSS Jobber Drill,Steam Oxide,1/16" Shank Dia.: 1/16"
Drill Bit Material: High Speed Steel Point Type: Self Centering Split Point
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Coolant Through: No
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1/16 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B1/16