Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

11/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089210
  • Mfr #: 239TBT11/64

$1.35 /ea

Order in multiples of 288

Details
  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 11/64"
  • Material: High Speed Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBT11/64 Specifications

  • Zoro #: G0089210
  • Mfr #: 239TBT11/64
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 11/64"
Material: High Speed Steel Drill Bit Size: 11/64"
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Item: HSS Jobber Drill,Steam Oxide,11/64" Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Steam Oxide
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI11/64

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBT11/64