Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112082
  • Mfr #: R10B11/64

$1.31 /ea

Order in multiples of 6

  • Drill Bit Finish: Steam Oxide
  • Shank Dia.: 11/64"
  • Drill Bit Size: 11/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10B11/64 Specifications

  • Zoro #: G0112082
  • Mfr #: R10B11/64
Drill Bit Finish: Steam Oxide Shank Dia.: 11/64"
Drill Bit Size: 11/64" Material: High Speed Steel
Point Type: Self Centering Split Point Item: HSS Jobber Drill,Steam Oxide,11/64"
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Cutting Direction: Right Hand Number of Pieces: 1
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,11/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B11/64