Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111349
  • Mfr #: R101/2

$6.94 /ea

Order in multiples of 2

  • Item: HSS Jobber Drill,Steam Oxide,1/2"
  • Drill Bit Size: 1/2"
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R101/2 Specifications

  • Zoro #: G0111349
  • Mfr #: R101/2
Item: HSS Jobber Drill,Steam Oxide,1/2" Drill Bit Size: 1/2"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Shank Dia.: 1/2"
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1/2 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R101/2