Precision Twist Drill
2AB HSS Steam Oxide 118D JL Drill Jobber 13.00 mm
Mfr # 2AB13.0
Zoro # G0090988
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Explore More Products
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch R10CO3/8
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N21 R18PN21
- PRECISION TWIST DRILL 7/16" HSS 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Fractional Inch R10P7/16
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N90 N90 R18PN90
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 R18N40
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch R10B5/16
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.50 mm 2A6.5
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N25 N25 R18PN25
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 3.50 mm 2A3.5
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 C23182
- WALTER SURFACE TECHNOLOGIES 3/16, JOBBER LENGTH DRILL - 100SE 100SE112
- Precision Twist Drill Jobber Length Drill Bits