Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089271
  • Mfr #: 239TBT1/4

$2.16 /ea

Order in multiples of 288

Details
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/4"
  • Item: HSS Jobber Drill,Steam Oxide,1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBT1/4 Specifications

  • Zoro #: G0089271
  • Mfr #: 239TBT1/4
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 1/4"
Item: HSS Jobber Drill,Steam Oxide,1/4" Shank Dia.: 1/4"
Drill Bit Finish: Steam Oxide Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Material: Cobalt
Drill Bit Material: Cobalt Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI1/4

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBT1/4