Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111419
  • Mfr #: R101/4

$1.66 /ea

Order in multiples of 5

  • Drill Bit Point Angle: 118 Degrees
  • Item: HSS Jobber Drill,Steam Oxide,1/4"
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R101/4 Specifications

  • Zoro #: G0111419
  • Mfr #: R101/4
Drill Bit Point Angle: 118 Degrees Item: HSS Jobber Drill,Steam Oxide,1/4"
Drill Bit Material: High Speed Steel Material: High Speed Steel
Coolant Through: No Cutting Direction: Right Hand
Shank Dia.: 1/4" Drill Bit Size: 1/4"
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Steam Oxide Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Our jobber drill bits come in a variety of sizes to best fit your working application. Here are some important details for the HSS Jobber Drill,Steam Oxide,1/4" : DRILL BIT SIZE: 1/4", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R101/4