Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15.75mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098572
  • Mfr #: 5ATS15.75

$37.42

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Shank Dia.: 15.75mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #5ATS15.75 Specifications

  • Zoro #: G0098572
  • Mfr #: 5ATS15.75
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Shank Dia.: 15.75mm Drill Bit Finish: Steam Oxide
Item: HSS Jobber Drill,Steam Oxide,15.75mm Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Material: High Speed Steel
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Size: 15.75mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist 5ATS jobber-length, black oxide-coated, general-purpose, Morse taper shank drill bit drills holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. It can drill to a depth up to four times the diameter of the drill size. The 5ATS series has a type N flute form (a regular helix angle of 21 to 34 degrees) and has best performance when drilling into magnetic soft steel or structural steel (case carburizing steel). Black oxide helps to prevent buildup and welding of material on the drill’s cutting edge when working with iron and steel. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. The extra length allows for more freedom in being able to drill a wider variety of circumstances. HSS assures good performance at an economical cost. The Morse taper is a shank that is tapered from one end to another. The taper of the tool fits into the taper of the tool-holder. The friction between the surfaces provides a secure holding system and accurate placement of the tool. A drift pin is knocked into the slot at the tang to remove the tool.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS15.75