Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111470
  • Mfr #: R1017/32

$21.84

  • Material: High Speed Steel
  • Drill Bit Size: 17/32"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R1017/32 Specifications

  • Zoro #: G0111470
  • Mfr #: R1017/32
Material: High Speed Steel Drill Bit Size: 17/32"
Coolant Through: No Item: HSS Jobber Drill,Steam Oxide,17/32"
Drill Bit Point Angle: 118 Degrees Shank Dia.: 17/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Drill Bit Finish: Steam Oxide Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Jobber drill bits come in 4 different measurement systems, fractional, number and letter, mechanical and wire. Product specs for this HSS Jobber Drill,Steam Oxide,17/32" include the following: DRILL BIT SIZE: 17/32", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R1017/32