Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/8" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089247
  • Mfr #: 239TBT1/8

$1.52 /ea

Order in multiples of 288

Details
  • Item: HSS Jobber Drill,Steam Oxide,1/8"
  • Shank Dia.: 1/8"
  • Drill Bit Finish: Steam Oxide
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBT1/8 Specifications

  • Zoro #: G0089247
  • Mfr #: 239TBT1/8
Item: HSS Jobber Drill,Steam Oxide,1/8" Shank Dia.: 1/8"
Drill Bit Finish: Steam Oxide Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Material: Cobalt
Drill Bit Material: Cobalt Drill Bit Size: 1/8"
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI1/8

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBT1/8