Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111461
  • Mfr #: R1019/32

$13.70

  • Coolant Through: No
  • Shank Dia.: 19/32"
  • Drill Bit Finish: Steam Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R1019/32 Specifications

  • Zoro #: G0111461
  • Mfr #: R1019/32
Coolant Through: No Shank Dia.: 19/32"
Drill Bit Finish: Steam Oxide Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 19/32" Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Steam Oxide,19/32" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10 jobber-length, black oxide finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10 series has a type N flute form, with a regular helix (21 to 34 degrees) angle, with best performance drilling into steel, and cast iron. They are a common choice for general use applications. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R1019/32