Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19.50mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098703
  • Mfr #: 5ATS19.5

$62.00

  • Item: HSS Jobber Drill,Steam Oxide,19.5mm
  • Drill Bit Finish: Steam Oxide
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #5ATS19.5 Specifications

  • Zoro #: G0098703
  • Mfr #: 5ATS19.5
Item: HSS Jobber Drill,Steam Oxide,19.5mm Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Material: High Speed Steel Drill Bit Size: 19.50mm
Cutting Direction: Right Hand Coolant Through: No
Shank Dia.: 19.5mm Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist 5ATS jobber-length, black oxide-coated, general-purpose, Morse taper shank drill bit drills holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. It can drill to a depth up to four times the diameter of the drill size. The 5ATS series has a type N flute form (a regular helix angle of 21 to 34 degrees) and has best performance when drilling into magnetic soft steel or structural steel (case carburizing steel). Black oxide helps to prevent buildup and welding of material on the drill’s cutting edge when working with iron and steel. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. The extra length allows for more freedom in being able to drill a wider variety of circumstances. HSS assures good performance at an economical cost. The Morse taper is a shank that is tapered from one end to another. The taper of the tool fits into the taper of the tool-holder. The friction between the surfaces provides a secure holding system and accurate placement of the tool. A drift pin is knocked into the slot at the tang to remove the tool.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS19.5