Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0088501
  • Mfr #: 20921/64

$14.40

  • Coolant Through: No
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #20921/64 Specifications

  • Zoro #: G0088501
  • Mfr #: 20921/64
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Item: HSS Jobber Drill,Steam Oxide,21/64" Drill Bit Size: 21/64"
Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,21/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #20921/64