Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
2AB HSS Steam Oxide 118D JL Drill Jobber 2.10 mm (Discontinued)
Mfr # 2AB2.1
Zoro # G0091049
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.10mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt