Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112137
  • Mfr #: R10B3/32

$1.20 /ea

Order in multiples of 7

  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10B3/32 Specifications

  • Zoro #: G0112137
  • Mfr #: R10B3/32
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 3/32" Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Finish: Steam Oxide
Material: High Speed Steel Cutting Direction: Right Hand
Point Type: Self Centering Split Point Shank Dia.: 3/32"
Item: HSS Jobber Drill,Steam Oxide,3/32" Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist R10B jobber length, drill bit, is a round shank bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. The shank diameter is the same as the drill size. Best performance with drilling into hardened, tempered alloy steel, nodular graphite malleable cast iron, titanium, and alloyed nickel. While the R10B series was designed for aircraft industry, they also work well for drilling into a variety of materials. The jobber length and 135-degree split-point drill geometry provide reach and ensure an accurate hole by reducing walking when the hole is started. The finish retains lubricants to aid in wear resistance and chip flow. HSS assures good performance at an economical cost. and away from the cutting edge. They are made to ANSI (fractional sizing) and NAS 907 type B industry standards, which ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B3/32