Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111400
  • Mfr #: R1033/64

$11.94

  • Item: HSS Jobber Drill,Steam Oxide,33/64"
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Steam Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R1033/64 Specifications

  • Zoro #: G0111400
  • Mfr #: R1033/64
Item: HSS Jobber Drill,Steam Oxide,33/64" Drill Bit Material: High Speed Steel
Drill Bit Finish: Steam Oxide Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Material: High Speed Steel Shank Dia.: 33/64"
Drill Bit Size: 33/64" Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Compared to their diameters, jobber drill bits have longer lengths. Here is some additional information about this HSS Jobber Drill,Steam Oxide,33/64" : DRILL BIT SIZE: 33/64", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R1033/64