Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111583
  • Mfr #: R105/32

$1.08 /ea

Order in multiples of 8

  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
  • Item: HSS Jobber Drill,Steam Oxide,5/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R105/32 Specifications

  • Zoro #: G0111583
  • Mfr #: R105/32
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill,Steam Oxide,5/32" Cutting Direction: Right Hand
Number of Pieces: 1 Shank Dia.: 5/32"
Drill Bit Size: 5/32" Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Material: High Speed Steel Drill Bit Finish: Steam Oxide
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10 jobber-length, black oxide finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10 series has a type N flute form, with a regular helix (21 to 34 degrees) angle, with best performance drilling into steel, and cast iron. They are a common choice for general use applications. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R105/32