October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

5.40mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0091371
  • Mfr #: 2AB5.4

$2.34 /ea

Order in multiples of 12

Details
  • Cutting Direction: Right Hand
  • Drill Bit Finish: Steam Oxide
  • Coolant Through: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2AB5.4 Specifications

  • Zoro #: G0091371
  • Mfr #: 2AB5.4
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Coolant Through: No Drill Bit Grouping: Drill Bit
Shank Dia.: 5.4mm Drill Bit Dimension Type: Metric
Item: HSS Jobber Drill,Steam Oxide,5.4mm Drill Bit Size: 5.40mm
Drill Bit Material: Cobalt Drill Bit Point Angle: 118 Degrees
Material: Cobalt Country of Origin (subject to change): Brazil

Description

The Precision Twist 2AB jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The 2AB series has a type N flute form, with a regular helix angle (21 to 34 degrees) is most commonly used drilling into steel or cast iron. An uncoated (bright) finish helps keep costs down, yet provides acceptable performance in most situations. The finish retains lubricants to aid in wear resistance and chip flow. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2AB5.4