Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112058
  • Mfr #: R10B5/64

$1.11 /ea

Order in multiples of 7

  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R10B5/64 Specifications

  • Zoro #: G0112058
  • Mfr #: R10B5/64
Coolant Through: No Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Material: High Speed Steel Point Type: Self Centering Split Point
Drill Bit Material: High Speed Steel Drill Bit Size: 5/64"
Drill Bit Dimension Type: Fractional Inch Item: HSS Jobber Drill,Steam Oxide,5/64"
Shank Dia.: 5/64" Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,5/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B5/64