Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.70mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0091362
  • Mfr #: 2AB5.7

$2.50 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Size: 5.70mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #2AB5.7 Specifications

  • Zoro #: G0091362
  • Mfr #: 2AB5.7
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Cobalt
Drill Bit Size: 5.70mm Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Material: Cobalt
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Coolant Through: No Shank Dia.: 5.7mm
Item: HSS Jobber Drill,Steam Oxide,5.7mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist 2AB jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The 2AB series has a type N flute form, with a regular helix angle (21 to 34 degrees) is most commonly used drilling into steel or cast iron. An uncoated (bright) finish helps keep costs down, yet provides acceptable performance in most situations. The finish retains lubricants to aid in wear resistance and chip flow. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2AB5.7