Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0111988
  • Mfr #: R10B7/16

$7.24 /ea

Order in multiples of 2

  • Drill Bit Finish: Steam Oxide
  • Material: High Speed Steel
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10B7/16 Specifications

  • Zoro #: G0111988
  • Mfr #: R10B7/16
Drill Bit Finish: Steam Oxide Material: High Speed Steel
Cutting Direction: Right Hand Shank Dia.: 7/16"
Drill Bit Material: High Speed Steel Point Type: Self Centering Split Point
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 7/16"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Coolant Through: No Item: HSS Jobber Drill,Steam Oxide,7/16"
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Compared to their diameters, jobber drill bits have longer lengths. This HSS Jobber Drill,Steam Oxide,7/16" includes characteristics like: DRILL BIT SIZE: 7/16", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B7/16