Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7/32" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089378
  • Mfr #: 239TBT7/32

$2.08 /ea

Order in multiples of 288

Details
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBT7/32 Specifications

  • Zoro #: G0089378
  • Mfr #: 239TBT7/32
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Cobalt Material: Cobalt
Shank Dia.: 7/32" Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Drill Bit Size: 7/32"
Item: HSS Jobber Drill,Steam Oxide,7/32" Cutting Direction: Right Hand
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI7/32

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBT7/32