Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111881
  • Mfr #: R10A7/64

$2.35 /ea

Order in multiples of 12

Details
  • Material: High Speed Steel
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Steam Oxide
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #R10A7/64 Specifications

  • Zoro #: G0111881
  • Mfr #: R10A7/64
Material: High Speed Steel Drill Bit Material: High Speed Steel
Drill Bit Finish: Steam Oxide Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Coolant Through: No
Point Type: Self Centering Split Point Item: HSS Jobber Drill,Steam Oxide,7/64"
Drill Bit Grouping: Drill Bit Drill Bit Size: 7/64"
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 7/64"
Country of Origin (subject to change): Brazil

Description

The Precision Twist R10A jobber length, drill bit, is a round shank bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. The shank diameter is the same as the drill size. Best performance with drilling into hardened, tempered alloy steel, nodular graphite malleable cast iron, titanium, and alloyed nickel. While the R10A series was designed for aircraft industry, they also work well for drilling into a variety of materials. The jobber length and 118-degree split-point drill geometry provide reach and ensure an accurate hole by reducing walking when the hole is started. The finish retains lubricants to aid in wear resistance and chip flow. HSS assures good performance at an economical cost. and away from the cutting edge. They are made to ANSI (fractional sizing) and NAS 907 type A industry standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10A7/64